NTN K24X28X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K24X28X17
See technical informationSee documentsReferences
NTN:K24X28X17
Rubix:205A4342
EAN:4547359093094



Documents
Product details : NTN K24X28X17 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x17 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 24 mm |
| Outer diameter | 28 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 23900 N |
| Basic dynamic load, radial - Cr | 14300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- Delivery usually within ( 3 ) days
