NTN KBK12X16X16V1 NEEDLE ROLLER BEARING
Needle roller bearing cage and roller assembly NTN
See technical informationReferences
NTN:KBK12X16X16V1
Rubix:394A8079
EAN:4547359824193



Product details : NTN KBK12X16X16V1 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 15.8 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Usually arrives within 14 working days
