INA HK0606-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK0606-B
Rubix:105A4451
Manufacturer :0512497740000
EAN:4054362385363

Product details : INA HK0606-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Technical specifications
Attributes
| Logistic Weight | 1,54 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 10 mm |
| Width | 6 mm |
| Series | hk..-b |
| Material | steel |
| Sealing | open |
| Reference speed | 28500 rpm |
| Basic static load, radial - C0r | 1220 N |
| Basic dynamic load, radial - Cr | 1610 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 10 pieces
£ 33.48 incl. VAT
- Delivery usually within ( 7 ) days
