INA HK1214-2RS-FPM-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1214-2RS-FPM-L271
Rubix:238A0989
Manufacturer :0000487120968
EAN:4047643173711

Product details : INA HK1214-2RS-FPM-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN END
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistic Weight | 5,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 14 mm |
| Series | hk..-2rs |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 6200 N |
| Basic dynamic load, radial - Cr | 4950 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- Delivery usually within ( 7 ) days
