INA K35X40X27-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K35X40X27-TV/0-7
Rubix:104A0029
Manufacturer :0000886506063
EAN:4047643174756

Product details : INA K35X40X27-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x40x40 mm |
|---|---|
| Logistic Weight | 23 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 27 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 7900 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 25000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ Each
£ 27.24 incl. VAT
- Delivery usually within ( 7 ) days
