References
INA:KRV22-X-PP-A
Rubix:229A1295
Manufacturer :0057450550000
EAN:4012802428285

Product details : FAG KRV22-X-PP-A TRACK ROLLER BEARING 57450550000
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x10x10 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | krv..-pp-a |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 9300 N |
| Basic dynamic load, radial - Cr | 6200 N |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- Usually arrives within 14 working days
