INA KRV35-B STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FULL


Yoke type track roller

References
ina:KRV35-B
rubix:238A1436
manufacturer :0055922080000
ean:4012802368536
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Width52 mm
SealingOpen
See all Specifications

Product details : INA KRV35-B STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FULL


Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x16x16 mm
Logistic Weight178 g
Inner diameter16 mm
Width52 mm
SealingOpen
Bearing ClearanceCN
SeriesKRV..-B
Reference speed1600 rpm
Basic static load, radial - C0r23400 N
Basic dynamic load, radial - Cr12700 N
Outer diameter35 mm
Show UNSPSC/ECL@SS
£ 50.31 excl. VAT
/ Each
£ 60.37 incl. VAT
  • Usually arrives within 14 working days