NTN KRV19FLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV19FLL/3AS
See technical informationSee documentsReferences
NTN:KRV19FLL/3AS
Rubix:206A4058
EAN:4547359801545

Documents
Product details : NTN KRV19FLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x32 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 10 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 7.45 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 11700 N |
| Basic dynamic load, radial - Cr | 7450 N |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
- Usually arrives within 14 working days
