NTN KRV90LLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV90LLH/3AS
See technical informationSee documentsReferences
NTN:KRV90LLH/3AS
Rubix:205A4775
EAN:4547359007886



Documents
Product details : NTN KRV90LLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x100 mm |
|---|---|
| Logistic Weight | 2296 g |
| Inner diameter | 38 mm |
| Width | 37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 58 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 100.19 excl. VAT
/ Each
£ 120.23 incl. VAT
- Usually arrives within 14 working days
