References
INA:KR35-B-NMT
Rubix:238A0751
Manufacturer :0055921350078
EAN:4054362446002

Product details : INA KR35-B-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KR..-B, with cage, with axial guidance, no eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x16x16 mm |
|---|---|
| Logistic Weight | 196 g |
| Inner diameter | 16 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | kr..-b |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 14500 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 48.92 excl. VAT
/ Each
£ 58.70 incl. VAT
- Delivery usually within ( 7 ) days
