References
INA:KR26-B
Rubix:229A1286
Manufacturer :0057483050000
EAN:4012802422931

Product details : FAG KR26-B TRACK ROLLER BEARING 57483050000
Yoke type track roller KR..-B, with cage, with axial guidance, no eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x10x10 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kr..-b |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 29.28 excl. VAT
/ Each
£ 35.14 incl. VAT
- Delivery usually within ( 7 ) days
