NTN NA4905LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NA4905LL/3AS
See technical informationReferences
NTN:NA4905LL/3AS
Rubix:205A5318
EAN:4547359113105

Product details : NTN NA4905LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NA4905LL/3AS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x17 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 18 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 22600 N |
| Basic dynamic load, radial - Cr | 16000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
- Delivery usually within ( 3 ) days
