References
SKF:RNA 4910.2RS
Rubix:212A1231
Manufacturer :21323
EAN:7316577727381

Product details : SKF NEEDLE ROLLER BEARING RNA 4910.2RS
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x72x72 mm |
|---|---|
| Logistic Weight | 165,6 g |
| Inner diameter | 58 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 69.5 N |
| Basic dynamic load, radial - Cr | 40.2 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.90 excl. VAT
/ Each
£ 79.08 incl. VAT
- Usually arrives within 14 working days
