Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA HF1616-L564 DRAWN CUP ROLLER CLUTCHES HF WITH STEEL SPRINGS
INA HF1616-L564 DRAWN CUP ROLLER CLUTCHES HF WITH STEEL SPRINGS
Drawn cup roller clutch
References
ina:
HF1616-L564
rubix:
238A1391
manufacturer :
0013723000962
ean:
4054364467180
Technical specifications
Inner diameter
16
mm
Outer diameter
22
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA HF1616-L564 DRAWN CUP ROLLER CLUTCHES HF WITH STEEL SPRINGS
HF case free wheels, with steel springs
Drawn cup roller clutches HF, with steel springs
Technical specifications
Attributes
Logistic Weight
14
g
Inner diameter
16
mm
Outer diameter
22
mm
Width
16
mm
Bearing Clearance
CN
Series
HF
Material
Steel
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
INA NK22/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
INA NK110/40-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
SKF NEEDLE ROLLER BEARING RNA 4912
SNR B90 ACCESSORIES
INA NA4912-XL NEEDLE ROLLER BEARING NA49..-XL SINGLE ROW WITH INNER RI
SKF NEEDLE ROLLER BEARING RNA 4904
SKF NEEDLE ROLLER BEARING NKI 90/36
INA RNA4826-XL RADIAL ROLLER BEARING RNA..-XL
SKF NEEDLE ROLLR BEARING NKI 20/20
NTN 1R85X100X63 NEEDLE ROLLER BEARING
SKF NK 16/16 NEEDLE ROLLR BEARING
NTN NA4848 NEEDLE ROLLER BEARING
INA RNA4840-XL RADIAL ROLLER BEARING RNA..-XL
NTN RNA5903 NEEDLE ROLLER BEARING
SKF NEEDLE ROLLER BEARING RNA 4913