References
NTN:89314
Rubix:205A1368
EAN:4547359458336



Product details : NTN 89314 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 893 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x34 mm |
|---|---|
| Logistic Weight | 1920 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 34 mm |
| Series | 89300 |
| Cage | aluminium |
| Basic static load, radial - C0r | 790000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 173.74 excl. VAT
/ Each
£ 208.49 incl. VAT
- Usually arrives within 14 working days
