NTN - Needle Roller Bearing - NK12/16+1R9X12X16
Inner diameter | 9 mm |
---|---|
Outer diameter | 19 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 19x19x16 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 9 mm |
Outer diameter | 19 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 7700 N |
Basic dynamic load, radial - Cr | 6000 N |
Sealing | Open |
Usually arrives within 14 working days