Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA HFL0615-KF-L564 DRAWN CUP ROLLER CLUTCH
INA HFL0615-KF-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutch
References
ina:
HFL0615-KF-L564
rubix:
274A7683
manufacturer :
0005019210962
ean:
4054362383024
Technical specifications
Inner diameter
6
mm
Outer diameter
10
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : INA HFL0615-KF-L564 DRAWN CUP ROLLER CLUTCH
HFL..-KF free cage wheels, with plain or rolling bearings, plastic springs
Drawn cup roller clutches HFL..-KF, with plain or rolling bearing arrangement, plastic springs
Technical specifications
Attributes
Logistic Weight
4
g
Inner diameter
6
mm
Outer diameter
10
mm
Width
15
mm
Bearing Clearance
cn
Series
hfl..-kf
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.54
excl. VAT
/
Each
£
16.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NTN RNA4832 NEEDLE ROLLER BEARING
INA NK45/20-F-XL NEEDLE ROLLER BEARING
INA NK30/20-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
NTN 1R42X47X30 NEEDLE ROLLER BEARING
SKF NEEDLE ROLLER BEARING RNA 6916
SKF NEEDLE THRUST BEARING AXK2542
INA NK24/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
NTN 1R120X130X30 NEEDLE ROLLER BEARING
NTN RNAB201 NEEDLE ROLLER BEARING
NTN PK47X65X274X1 NEEDLE ROLLER BEARING
INA NKI30/20-TV-XL-C3 NEEDLE ROLLER BEARING
SKF NEEDLE ROLLER BEARING NK 17/16
INA NK70/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
NTN 7E-HMK1715CT NEEDLE ROLLER BEARING
NTN 1R32X40X20 NEEDLE ROLLER BEARING