INA HK0810-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN

Drawn cup needle roller bearing open end

See technical information
References
INA:HK0810-B
Rubix:235A4558
Manufacturer :0011976570000
EAN:4054362387381
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter12 mm
Width10 mm
See all Specifications

Product details : INA HK0810-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN


Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x12x12 mm
Logistic Weight3 g
Inner diameter8 mm
Outer diameter12 mm
Width10 mm
Serieshk..-b
Materialsteel
Cagesteel
Reference speed21200 rpm
Basic static load, radial - C0r3950 N
Basic dynamic load, radial - Cr3800 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
  • In stock: Next day delivery