Drawn cup needle roller bearing open end
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x14x14 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK..-B |
Material | Steel |
Cage | Steel |
Reference speed | 17100 rpm |
Limit speed | 24300 rpm |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 5500 N |
Sealing | Open |
In stock: Next day delivery