NTN NK37/20R+1R32X37X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK37/20R+1R32X37X20
See technical informationReferences
NTN:NK37/20R+1R32X37X20
Rubix:205A6063
EAN:4547359128512



Product details : NTN NK37/20R+1R32X37X20 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x20 mm |
|---|---|
| Logistic Weight | 122 g |
| Inner diameter | 32 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 43500 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.97 excl. VAT
/ Each
£ 16.76 incl. VAT
- Usually arrives within 14 working days
