References
SKF:RNA 6911
Rubix:100A4706
Manufacturer :21352
EAN:7316577117274

Product details : SKF NEEDLE ROLLER BEARING RNA 6911
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x80x80 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 63 mm |
| Outer diameter | 80 mm |
| Width | 45 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6300 rpm |
| Number of rows | 2 |
| Basic static load, radial - C0r | 190 N |
| Basic dynamic load, radial - Cr | 89.7 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 119.20 excl. VAT
/ Each
£ 143.04 incl. VAT
- Usually arrives within 14 working days
