Needle roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 29 mm |
Width | 20 mm |
Logistic Weight | 53 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 29 mm |
Width | 20 mm |
Bearing Clearance | c3 |
Series | nki..-xl |
Basic static load, radial - C0r | 25500 N |
Basic dynamic load, radial - Cr | 19300 N |
Sealing | open |
Usually arrives within 14 working days