References
NTN:RNA4919R
Rubix:205A7469
EAN:4547359172140



Product details : NTN RNA4919R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x35 mm |
|---|---|
| Logistic Weight | 712 g |
| Inner diameter | 110 mm |
| Outer diameter | 130 mm |
| Width | 35 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 118000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 80.36 excl. VAT
/ Each
£ 96.43 incl. VAT
- Usually arrives within 14 working days
