References
NTN:NKS30
Rubix:205A6149
EAN:4547359125375



Product details : NTN NKS30 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x22 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 32 mm |
| Outer diameter | 45 mm |
| Width | 22 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 23300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Delivery usually within ( 3 ) days
