Needle Roller Bearing
Inner diameter | 14 mm |
---|---|
Outer diameter | 22 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x22x22 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 14 mm |
Outer diameter | 22 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | RNA |
Material | Bearing steel |
Cage | Steel |
Limit speed | 12000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 8.15 N |
Basic dynamic load, radial - Cr | 7.37 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days