Needle roller bearing
Inner diameter | 28 mm |
---|---|
Outer diameter | 37 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x37x37 mm |
---|---|
Logistic Weight | 78 g |
Inner diameter | 28 mm |
Outer diameter | 37 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 8400 rpm |
Limit speed | 15800 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 37000 N |
Sealing | Open |
Usually arrives within 14 working days