Radial roller bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Logistic Weight | 158 g |
---|---|
Inner diameter | 32 mm |
Outer diameter | 52 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Series | NA49..-XL |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Open |
Usually arrives within 14 working days