NTN 1R95X110X63 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R95X110X63
See technical informationSee documentsReferences
NTN:1R95X110X63
Rubix:204A4600
EAN:4547359254303

Documents
Product details : NTN 1R95X110X63 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R95X110X63
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x63 mm |
|---|---|
| Logistic Weight | 1232 g |
| Inner diameter | 95 mm |
| Outer diameter | 110 mm |
| Width | 63 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Delivery usually within ( 3 ) days
