NTN - Needle Roller Bearing - NKS35
Inner diameter | 35 mm |
---|---|
Outer diameter | 50 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 50x50x22 mm |
---|---|
Logistic Weight | 148 g |
Inner diameter | 35 mm |
Outer diameter | 50 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 37000 N |
Basic dynamic load, radial - Cr | 24700 N |
Sealing | Open |
Usually arrives within 14 working days