References
NTN:NKS24R
Rubix:205A6146
EAN:4547359125344



Product details : NTN NKS24R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x20 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 24 mm |
| Outer diameter | 37 mm |
| Width | 20 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 18400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- Delivery usually within ( 3 ) days
