References
INA:NK73/35-XL
Rubix:238A4152
Manufacturer :0507546100000
EAN:4012802701036

Product details : INA NK73/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x90x90 mm |
|---|---|
| Logistic Weight | 429 g |
| Inner diameter | 73 mm |
| Outer diameter | 90 mm |
| Width | 35 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 3750 rpm |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 85000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.03 excl. VAT
/ Each
£ 78.04 incl. VAT
- Delivery usually within ( 7 ) days
