NTN - Needle Roller Bearing - NK30/20R
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 40x40x20 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 30 mm |
Outer diameter | 40 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 22100 N |
Sealing | Open |
Usually arrives within 14 working days