SKF NKI 35/20 NEEDLE ROLLER BEARING


Needle Roller Bearing

References
skf:NKI 35/20
rubix:388A6274
ean:7316577014603
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter50 mm
Width20 mm
See all Specifications

Product details : SKF NKI 35/20 NEEDLE ROLLER BEARING


Strengths

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter50 mm
Width20 mm
Bearing ClearanceCN
SeriesNKI
Number of rows1
SealingOpen
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
  • Usually arrives within 14 working days