INA NAO20X37X16-XL 0507780300000 NEEDLE ROLLER BEARING
Needle roller bearing
See technical informationReferences
Superseded Ref:NAO20X37X16
INA:NAO20X37X16-XL
Rubix:244A4052
Manufacturer :0507780300000
EAN:4054364630638

Product details : INA NAO20X37X16-XL 0507780300000 NEEDLE ROLLER BEARING
Needle roller bearings NAO, without ribs
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 16 mm |
| Series | nao..-xl |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 55.89 excl. VAT
/ Each
£ 67.07 incl. VAT
- Delivery usually within ( 7 ) days
