NTN - Needle Roller Bearing - NUKR52/3AS
Inner diameter | 30 mm |
---|---|
Width | 25.5 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 52x52x66 mm |
---|---|
Logistic Weight | 529 g |
Inner diameter | 30 mm |
Width | 25.5 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 57500 N |
Dyn. Load rating | 42.5 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 57500 N |
Basic dynamic load, radial - Cr | 42500 N |
Outer diameter | 52 mm |
Usually arrives within 14 working days