Track Roller
Inner diameter | 6 mm |
---|---|
Width | 28 mm |
Sealing | two rubber seals |
Inner diameter | 6 mm |
---|---|
Width | 28 mm |
Sealing | two rubber seals |
Series | krv |
Material | plastic (axial plain washers) |
Reference speed | 3800 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 4850 N |
Outer diameter | 16 mm |
Usually arrives within 14 working days