References
INA:KRE16-PP-A
Rubix:229A1293
Manufacturer :0057354400000
EAN:4012802428223

Product details : FAG KRE16-PP-A CAM FOLLOWER 57354400000
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x9x9 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 9 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kre..-pp-a |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 35.93 excl. VAT
/ Each
£ 43.12 incl. VAT
- Usually arrives within 14 working days
