Cam Follower (Stud-type Track Roller)
Inner diameter | 12 mm |
---|---|
Width | 40 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 40x32x32 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 12 mm |
Width | 40 mm |
Sealing | open |
Bearing Clearance | cn |
Series | krv |
Material | bearing steel |
Stat. Load rating | 15.3 N |
Dyn. Load rating | 9.35 N |
Outer diameter | 32 mm |
Usually arrives within 14 working days