NTN - Needle Roller Bearing - RNA2203LL/3AS
Inner diameter | 22 mm |
---|---|
Outer diameter | 40 mm |
Width | 15.8 mm |
Logistics dimensions (L x W x H) | 40x40x15,8 mm |
---|---|
Logistic Weight | 102 g |
Inner diameter | 22 mm |
Outer diameter | 40 mm |
Width | 15.8 mm |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 10400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days