Needle roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 68 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x68x68 mm |
---|---|
Logistic Weight | 262 g |
Inner diameter | 50 mm |
Outer diameter | 68 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKI..-XL |
Material | Steel |
Cage | Other |
Reference speed | 4900 rpm |
Limit speed | 8400 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 45500 N |
Sealing | Open |
In stock: Next day delivery