Radial roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 270 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x270x270 mm |
---|---|
Logistic Weight | 3581 g |
Inner diameter | 240 mm |
Outer diameter | 270 mm |
Width | 50 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Other |
Reference speed | 1080 rpm |
Limit speed | 1980 rpm |
Basic static load, radial - C0r | 790000 N |
Basic dynamic load, radial - Cr | 275000 N |
Sealing | Open |
Usually arrives within 14 working days