NTN RNA4904L/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - RNA4900L/3AS
See technical informationReferences
NTN:RNA4904L/3AS
Rubix:205A7439
EAN:4547359171525

Product details : NTN RNA4904L/3AS NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, single-side rib, single-side seal, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x17 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 17 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 15200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- Delivery usually within ( 3 ) days
