References
NTN:RNAB205
Rubix:205A7516
EAN:4547359169805

Documents
Product details : NTN RNAB205 NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, separable, without inner ring, spherical outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15.8 mm |
| Series | rna |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 3 ) days
