Needle Roller Bearing
Inner diameter | 16 mm |
---|---|
Outer diameter | 24 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x24x24 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Reference speed | 22000 rpm |
Limit speed | 26000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 20000 N |
Basic dynamic load, radial - Cr | 14500 N |
Sealing | Open |
Usually arrives within 14 working days