NTN RNA4910LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - RNA4900LL/3AS
See technical informationReferences
NTN:RNA4910LL/3AS
Rubix:205A7458
EAN:4547359171891

Product details : NTN RNA4910LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side seals, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x22 mm |
|---|---|
| Logistic Weight | 218 g |
| Inner diameter | 58 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 30500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- Delivery usually within ( 3 ) days
