Needle roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 82 mm |
Width | 35 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 82 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKI |
Cage | Other |
Reference speed | 4050 rpm |
Limit speed | 6800 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 70000 N |
Sealing | Open |
Sold out