Needle roller bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 10 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x10x10 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 5 mm |
Outer diameter | 10 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | RNAO..-TV-XL |
Material | Steel |
Cage | Polyamide |
Reference speed | 42000 rpm |
Limit speed | 39000 rpm |
Basic static load, radial - C0r | 1920 N |
Basic dynamic load, radial - Cr | 2650 N |
Sealing | Open |
In stock: Next day delivery