NTN - Needle Roller Bearing - 1R110X120X30
Inner diameter | 110 mm |
---|---|
Outer diameter | 120 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 120x120x30 mm |
---|---|
Logistic Weight | 466 g |
Inner diameter | 110 mm |
Outer diameter | 120 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days