References
NTN:RNA69/22R
Rubix:205A7479
EAN:4547359172829



Product details : NTN RNA69/22R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x39x30 mm |
|---|---|
| Logistic Weight | 92 g |
| Inner diameter | 28 mm |
| Outer diameter | 39 mm |
| Width | 30 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 58500 N |
| Basic dynamic load, radial - Cr | 40000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Delivery usually within ( 3 ) days
