References
SKF:NK 42/30
Rubix:100A7065
EAN:7316577120953

Product details : SKF NEEDLE ROLLER BEARING NK 42/30
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 42 mm |
| Outer diameter | 52 mm |
| Width | 30 mm |
| Series | nk |
| Material | bearing steel |
| Number of rows | 1 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.30 excl. VAT
/ Each
£ 48.36 incl. VAT
- Usually arrives within 14 working days
